Shop All Utility Cart Accessories
This Product is Discontinued
Rubbermaid Commercial
Hook Set, Polypropylene, 10 lb. Load Cap. (Discontinued)
Mfr # 1997227
Zoro # G2124199
This Product is Discontinued
Key Features
- Overall Height 5 in
- Overall Depth 5 in
- Material polypropylene
- Color Red
- Load Capacity 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1997227
- Zoro # G2124199
- UPC # 086876237511
- Country of Origin Unknown
- Category Utility Cart Accessories
Dimensions
Overall Height | 5 in |
Overall Depth | 5 in |
Overall Width | 5 in |
Details
Material | polypropylene |
Color | Red |
Load Capacity | 10 lb |
Item | Storage Hooks for Rubbermaid Plastic Shelf & Utility Carts |
Includes | (4) Hooks |
Utility Cart Accessory Item | Hooks |
For Use With | Utility Carts |
For Use With Mfr. Model Number | 1997206, 1997207, 1997208, 1997209 |
Description
Storage Hooks for Rubbermaid Plastic Shelf & Utility Carts, Load Capacity 10 lb, Color Red, For Use With Mfr. Model Number 1997206, 1997207, 1997208, 1997209, Overall Depth 5 in, Overall Height 5 in, Overall Width 5 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.