Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
High Capacity Cleaning Cart, 21-3/4w x 49-3/4d x 38-3/8h, Black
Mfr # FG9T7200BLA
Zoro # G5174712
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum; Plastic
- Overall Width 21.75"
- Height 38.38"
- Depth 49.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T7200BLA
- Zoro # G5174712
- UPC # 86876180572
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 21.75" |
Height | 38.38" |
Depth | 49.75" |
Details
Color | Black |
Material | Aluminum; Plastic |
Description
Rubbermaid® Commercial High Capacity Cleaning Cart, 21-3/4w x 49-3/4d x 38-3/8h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 26 in Dia, White (1041102)
- CONTINENTAL COMMERCIAL PRODUCTS Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, PK24 (SS650/24)
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- CLEAN RITE INC Clean Rite 4B320 Mini Broom & Dust Pan (157608)
- RUBBERMAID COMMERCIAL Pocket Liner, Black, for Mfr. No. 1902467 (1919270)
- RUBBERMAID COMMERCIAL Lock and Key For Janitor Cart (GRFG6181L20000)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- RUBBERMAID COMMERCIAL Motorized Kit for Housekeeping Carts (2173556)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 21-1/4 in.H (1902466)
- RUBBERMAID COMMERCIAL Brown Vinyl Bag, Rubbermaid, 34 Gal (1966885)
- BRADLEY SMOKER Holder, Mop , 4 Holders, 36"L (9954-000000)
- Rubbermaid Commercial Carts, Caddies & Accessories