Shop All Dusters
Rubbermaid Commercial
HiDuster Dusting Tool w/Straight Lauderable Head, 51" Extension Handle
Mfr # FGT11000GY00
Zoro # G4140541
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 51"
- Material Plastic
- Features With Straight Head
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT11000GY00
- Zoro # G4140541
- UPC # 86876125894
- Country of Origin United States
- Category Dusters
Dimensions
Length | 51" |
Handle Length | 51" |
Details
Item | Dusters |
Handle Material | Plastic |
Material | Plastic |
Features | With Straight Head |
Handle Color | Gray |
Color | Gray |
Net Weight | 0.666 lbs |
Bristle Color | White |
Description
Rubbermaid® Commercial HiDuster Dusting Tool with Straight Lauderable Head, 51" Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- SPIRELLA Stoneware ToiletBrush Gemma Dark Grey (10.20318)
- GENERAL PAINT Maintenance One Concentrated All Purpose Cleaner, 1 Gallon Bottle - (513066)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- RUBBERMAID COMMERCIAL Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6 (RCPQ85000BKCT)
- RUBBERMAID COMMERCIAL Replacement Duster Sleeve, Green (FGQ85100GR00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/8" Handle (FGQ85200WH00)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- Rubbermaid Commercial Dusters