Shop All Utility Carts
Rubbermaid Commercial
Heavy-Duty Polypropylene 2 Shelves, 200 lb
Mfr # FG345700BLA
Zoro # G4061329
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33.63"
- Material Heavy-Duty Polypropylene
- Load Capacity 200 lb
- Number of Shelves 2
- Height 37.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG345700BLA
- Zoro # G4061329
- UPC # 86876163087
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 33.63" |
Height | 37.75 in |
Depth | 18.63 in |
Details
Material | Heavy-Duty Polypropylene |
Load Capacity | 200 lb |
Number of Shelves | 2 |
Caster Type | Four 4 in Non-Marking Swivel Casters |
Weight | 44.88 lbs |
Description
Rubbermaid® Commercial Utility Cart With Locking Doors, Two-Shelf, 33.63w x 18.63d x 37.75h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- RUBBERMAID COMMERCIAL XCart, ES, 4 Bushel (1881749)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 500 lb (FG440100BLA)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452500BLA)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- Rubbermaid Commercial Utility Carts