Shop All Utility Carts
Rubbermaid Commercial
Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black
Mfr # 2128657
Zoro # G803665861
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62.4"
- Overall Width 24.35"
- Material Structural Foam
- Load Capacity 700 lb
- Depth 54.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2128657
- Zoro # G803665861
- UPC # 86876253221
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 62.4" |
Overall Width | 24.35" |
Depth | 54.1 in |
Details
Material | Structural Foam |
Load Capacity | 700 lb |
Caster Wheel Type | Four Casters (2 Fixed, 2 Locking Swivel) |
Description
The 4-Shelf Heavy-Duty Ergo Utility Cart provides 2X the storage capacity to help move more materials efficiently and safely throughout a facility. Easily access items with 13.5" clearance between shelves. Patented ergonomic handle improves control and worker safety. Durable, structural foam construction stands up to the toughest tasks holding up to 700 lbs. Easy to move with two fixed casters and two locking, swivel casters. Saves valuable time by reducing trips.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- STECK MANUFACTURING Replacement Copper Swivel Pad (SS23231)
- DAYTON Pneumatic Wheel 12 In. (MH26Y46001G)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- Rubbermaid Commercial Utility Carts