Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, Side-Gate, Vinyl, Aluminum, f/Wet Mops, 60", , YW/GY, PK 12
Mfr # RCPH13600CT
Zoro # G102448806
product price: $345.99
/pk 12, $28.83/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Color Gray/Yellow
- Application Mop
- Head Material Plastic
- Features Thumbwheel Adjustment; Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH13600CT
- Zoro # G102448806
- Country of Origin United Arab Emirates
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Details
Handle Color | Gray/Yellow |
Item | Invader Wet Mop Handle |
Application | Mop |
Head Material | Plastic |
Features | Thumbwheel Adjustment; Sturdy |
Material | Aluminum; Vinyl |
Type | Mop Handle |
Description
Invader Wet Mop Handle makes removing and replacing mopheads easy and efficient. Side gate allows mophead to easily slide on and off handle. Thumbwheel clamps the mop firmly in place. It should be used with 1" (2.5 cm) headband mopheads only (sold separately). Large head of the frame is made of sturdy plastic. Handle is made of aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 28 qt Trash Can, Sand (R4270SAND)
- TOUGH GUY 1 gal. Foam Hand Soap Jug (5005-04-B5PCB)
- 3M Gum Remover, 8 oz., PK6 (34854)
- SORBO Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK (1512-S)
- RUBBERMAID COMMERCIAL 60 in Hook-and-Loop Dust Mop, Green, Microfiber (FGQ46000GR00)
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle (FGQ82000BL00)
- RUBBERMAID COMMERCIAL Rubbermaid Lacquered Wood Broom Handle, with Threaded-Tip, Natural - (FG636400LAC)
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- RUBBERMAID COMMERCIAL Rubbermaid HYGEN Q560 17 Quick Connect WetDry Frame (FGQ56000YL00)
- RUBBERMAID COMMERCIAL Invader Side Mop Handle (1887092)
- PULEX Pole Tip (RACC70030)
- Rubbermaid Commercial Handles, Frames and Braces