Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, Side-Gate, Fiberglass, f/Wet Mops, 54"YW/GY, PK 12
Mfr # RCPH145CT
Zoro # G502448840
product price: $352.99
/pk 12, $29.42/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 54"
- Handle Color Yellow
- Application Industrial
- Features Thumbwheel Adjustment; Sturdy; Corrosion Resistant; Antimicrobial
- Type Mop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH145CT
- Zoro # G502448840
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Details
Handle Color | Yellow |
Item | Invader 54" Wet Mop Handle |
Application | Industrial |
Features | Thumbwheel Adjustment; Sturdy; Corrosion Resistant; Antimicrobial |
Type | Mop Handle |
Material | Fiberglass |
Head Material | Plastic |
Description
Invader Wet Mop Handle makes removing and replacing mopheads easy and efficient. Yellow plastic side gate allows mophead to easily slide on and off handle. Thumbwheel clamps the mop firmly in place. It should be used with 1" (2.5 cm) headband mopheads and universal headband mopheads (sold separately). Large head of the frame is made of sturdy plastic. Fiberglass handle offers corrosion-resistance and good strength-to-weight ratio. Mop handle is suitable for commercial and industrial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WORKS Urinal Screen, Round, Eucalyptus, PK60 (AWUS001)
- DIVERSEY Air Freshener Refill, Fresh, PK12 (101109644)
- IMPACT PRODUCTS LobbyMaster Plastic Lobby Dust Pan (2600)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7250-04)
- RUBBERMAID COMMERCIAL 8-1/4" Quick Change Mop Pad, Yellow, No Handle (FGQ88100YL00)
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood (FG635700BLA)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass (FGH24600BL00)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- RUBBERMAID COMMERCIAL 11" Slide On Dust Mop Frame, Black/Yellow, Plastic (FGQ85500BK00)
- STRUCTRON 76" Handle, Yellow, Collar Lock, 612ft, Yellow, Fiberglass (60247)
- Rubbermaid Commercial Handles, Frames and Braces