Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, f/Wet Mops, Clamp Style, Hardwood, 60" , Yellow, PK 12
Mfr # RCPH216000000CT
Zoro # G002448807
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- Handle Length 60"
- Head Material Plastic
- Application Mop
- Type Mop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH216000000CT
- Zoro # G002448807
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Details
Handle Color | Yellow |
Item | Gripper Wet Mop 60" Hardwood Handles |
Head Material | Plastic |
Application | Mop |
Type | Mop Handle |
Material | Hardwood |
Description
Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient. Jaws of the mop handle hold mopheads firmly. This clamp-style handle should be used on wet mopheads with 5" (12.7 cm) headbands only (sold separately). The head of the frame is made of plastic. Handle is made of hardwood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 3.5in One-Piece Pipe Brush- Medium/Stiff, Yellow (5381-90-6)
- MILWAUKEE TOOL Dry Coring Dust Extraction Attachment (5319-DE)
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- 3M 23 in Dust Cloth Holder, Black (59247)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- RUBBERMAID COMMERCIAL Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only (FGM257000000)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass (FGH14600GY00)
- RUBBERMAID COMMERCIAL Mop Pad, White, No Handle (FGQ86100WH00)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- PROTECTIONPRO 60 in. Metal Sure Grip Mop Handle (PR3198174)
- Rubbermaid Commercial Handles, Frames and Braces