Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, f/Wet Mops, Clamp Style, Fiberglass, 60", , YW/GY, PK 12
Mfr # RCPH246GYCT
Zoro # G402448834
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Head Material Plastic
- Features Antimicrobial
- Application Mop
- Type Mop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH246GYCT
- Zoro # G402448834
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Details
Handle Color | Gray |
Item | Gripper 60" Fiberglass Mop Handle |
Head Material | Plastic |
Features | Antimicrobial |
Application | Mop |
Type | Mop Handle |
Material | Fiberglass |
Handle Type | Clamp Style |
Description
Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient. Jaws of the mop handle hold mopheads firmly. This clamp-style handle should be used on wet mopheads with 5" (12.7 cm) headbands only (sold separately). The head of the frame is made of plastic. Handle is made of fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Round Vacuum Backplate, Backpack Vacuum (105046)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- COMPONENT HARDWARE Dispenser, Soap , Wall Mt, Plastic (K99-300602)
- WITTCO Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 10 Gallon, Silver (10GPC)
- RUBBERMAID COMMERCIAL 48 in to 96 in Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (FGQ76500YL00)
- RUBBERMAID COMMERCIAL 72 in to 216 in Threaded Extension Handle, 1 3/8 in Dia, Yellow, Aluminum (FGQ77500YL00)
- RUBBERMAID COMMERCIAL 18" Spray Mop Kit, Black/Yellow, Steel (FGQ101200000)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400CT)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- Rubbermaid Commercial Handles, Frames and Braces