Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, f/Wet Mops, Clamp Style, Fiberglass, 54", , YW/SR, PK 12
Mfr # RCPH245CT
Zoro # G202448829
product price: $350.99
/pk 12, $29.25/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- Handle Length 54"
- Handle Type Clamp Style
- Features Antimicrobial
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH245CT
- Zoro # G202448829
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Details
Handle Color | Yellow |
Handle Type | Clamp Style |
Item | Gripper 54" Fiberglass Mop Handle |
Features | Antimicrobial |
Head Material | Plastic |
Material | Fiberglass |
Application | Mop |
Type | Mop Handle |
Description
Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient. Jaws of the mop handle hold mopheads firmly. This clamp-style handle should be used on wet mopheads with 5" (12.7 cm) headbands only (sold separately). The head of the frame is made of plastic. Handle is made of fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00948-1GS)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz Angle Neck Bottle, PK8 (19200-96084)
- PROTEAM Stretch Hose with Cuffs, 1-1/2", Black (101705)
- RECKITT Lysol 02522 Toilet Bowl Cleaner - 24oz - Pack Of 12 (19200025225)
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle (FGQ41100BL00)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Red, No Handle (FGQ41000RD00)
- RUBBERMAID COMMERCIAL 54" Clamp On Wet Mop Handle, Yellow Head, Gray Handle, Fiberglass (FGH245000000)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Gray, Fiberglass (FGM146000000)
- RUBBERMAID COMMERCIAL Mop Straight Extension Handle Yellow, PK 6 (RCPQ75500YL00CT)
- PERFECT CLEAN Frame Flat Mop, 36 in. x 5 in. (HKN10534)
- Rubbermaid Commercial Handles, Frames and Braces