Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, f/Snap-onDust Mop, 360 Degrees, Fiberglass, 60", , BK, PK 12
Mfr # RCPM146CT
Zoro # G902448815
product price: $344.99
/pk 12, $28.75/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Gray
- Handle Length 60"
- Material Fiberglass
- Type Mop Handle
- Application Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPM146CT
- Zoro # G902448815
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Details
Handle Color | Gray |
Item | Snap-On Dust Mop Handle |
Material | Fiberglass |
Type | Mop Handle |
Application | Mop |
Features | Sturdy; Spring Loaded; Durable; Swivel Handle |
Description
Snap-On Dust Mop Handle features sturdy construction and versatile movement. Sliding collar locks the handle into position or swivels a full 360 degrees. Durable handle is made of easy-to-clean fiberglass. Spring-loaded clip easily attaches to the Rubbermaid Commercial Snap-on Dust Mop Frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIES CONTRACTOR BAG BLK 42GAL (1124887)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- LYSOL Disinfectant Foam Cleaner, 24 oz. Aerosol, Fresh (36241-02775)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- RUBBERMAID COMMERCIAL 8-1/4" Quick Change Mop Pad, Yellow, No Handle (FGQ88100YL00)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Red, Fiberglass (FGH14600RD00)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- Rubbermaid Commercial Handles, Frames and Braces