Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Hand Soap Dispenser Refill, 1600mL, , Citrus, PK 4
Mfr # RCPFG750386
Zoro # G202502613
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Size 54.1 fl oz (1600 mL)
- Application Hand
- Features pH Balanced; Hygienic; Moisturizing
- Type Liquid Soap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPFG750386
- Zoro # G202502613
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 54.1 fl oz (1600 mL) |
Details
Item | Enriched Foam Dispenser Hand Soap |
Color | Teal |
Application | Hand |
Features | pH Balanced; Hygienic; Moisturizing |
Type | Liquid Soap |
Fragrance | Fresh Light Citrus |
Description
Enriched Foam Hand Soap Refill with moisturizers is designed for use with Rubbermaid's One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious, pH-balanced soap formula encourages healthy handwashing with a fresh light citrus fragrance and rich teal color. Patented Smart Sensor technology on the dispenser (sold separately) detects hands and automatically delivers the perfect amount of soap. Touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use. Controlled dispensing of concentrated soaps eliminates overuse and costly waste. Refill delivers a high yield of hand washes - up to 2,000 per refill. Disposable hygienic refill keeps soap fresh and germ-free. Refill is Green Seal certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Cm, PK6 (EA-F-006I036M-02)
- NOBLES/TENNANT CHARGER - 36V 33A, DELTA-Q IC1200, INCLUDES 50A GRAY DC CORD (1229475)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers