Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4
Mfr # RCP2018582
Zoro # G302501653
product price: $54.99
/pk 4, $13.75/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Hand
- Type Foam Soap Refill
- Features Dye-free; Antibacterial; Antimicrobial; Hypoallergenic
- For Use With Rubbermaid One Shot Foam Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP2018582
- Zoro # G302501653
- UPC # 86876238969
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 27.1 fl oz (800 mL) |
Details
Item | Dispenser Antimicrobial Liquid Soap |
Color | White |
Application | Hand |
Type | Foam Soap Refill |
Features | Dye-free; Antibacterial; Antimicrobial; Hypoallergenic |
For Use With | Rubbermaid One Shot Foam Soap Dispenser |
Fragrance | Light Floral |
Description
Part of the OneShot Mount System, this antibacterial liquid soap is designed for use in the Rubbermaid Commercial Automatic Lotion Dispenser. It provides antibacterial soap to kill up to 99.99 percent of germs while it refreshes and nourishes your hands. The hand lotion is dermatologist-tested, dye-free and hypoallergenic. When used with an automatic lotion dispenser, the refill provides up to 2,000 handwashes. This antibacterial soap features a light floral scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70352)
- BRILLO BASICS 22 Oz. Trigger Spray Ammonia Glass & Surface Cleaner (BB-28064)
- MISTY Toilet Bowl Cleaner, 32 oz., White, PK12 (1038799)
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 3/4"H (1892265)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, WHT/BLPRL (1980828)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers