Shop All Hand Sanitizers
This Product is Discontinued
Rubbermaid Commercial
Hand Sanitizer, Pump Bottle, Gel, 32 oz. (Discontinued)
Mfr # 2133100
Zoro # G8337306
Not eligible for select promotions
This Product is Discontinued
Key Features
- Formula Aloe, Ethyl Alcohol, Vitamin E
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Fragrance Fragrance Free
- Packaging Type Pump Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2133100
- Zoro # G8337306
- UPC # 00086876255898
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 32 oz |
Details
Promotion Restriction | Not eligible for promotion |
Formula | Aloe, Ethyl Alcohol, Vitamin E |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Item | Hand Sanitizer |
Ligature Resistant | No |
Shop By | Closeouts |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Formula Aloe, Ethyl Alcohol, Vitamin E, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser No, Product Type Hand Sanitizer, Ligature Resistant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.