Shop All Hand Sanitizer Dispenser Refills
Rubbermaid Commercial
Hand Sanitizer Disp, BLK, 15.8oz, 5 3/8 inD
Mfr # 2158426
Zoro # G604403358
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- Hygiene Series CrackleClean
- Standards ADA Compliant, LEED, REACH Compliant
- Series CrackleClean
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2158426
- Zoro # G604403358
- Country of Origin Malaysia
- Category Hand Sanitizer Dispenser Refills
Dimensions
Overall Width | 5 1/4 in |
Height | 10 29/32 in |
Overall Height | 10 7/8 in |
Refill Size | 15.8 oz |
Width | 5 3/16 in |
Overall Depth | 5 3/8 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Polypropylene, Series CrackleClean, Finish Plastic, Compatible with Manufacturer Model Number 793GA8, Refill Size 15.8 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 3/8 in, Overall Height 10 7/8 in, Overall Width 5 1/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- DAWN Dishwasher Detergent, Bottle, 38 oz, PK8 (08836)
- FAST ORANGE Hand Cleaner Wipes (PX25051)
- SCOTCHGARD Floor Finish, 1 gal., Bag, PK2 (85861)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 7.1 oz, 3 inD (2158425)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- PURELL FMX-12 Refill Advanced Foam Hand Sanitizer, 1200 mL (5192-03)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Black (TCS-B-Z2000-Bundle)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- Rubbermaid Commercial Hand Sanitizer Dispenser Refills