Shop All Hand Sanitizer Dispenser Refills
Rubbermaid Commercial
Hand Sanitizer, 1200mL, Cartridge, Foam, PK4
Mfr # 2080802
Zoro # G2152588
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Antibacterial
- Hygiene Series Autofoam
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2080802
- Zoro # G2152588
- UPC # 086876254488
- Country of Origin Netherlands
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,000 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Hygiene Series | Autofoam |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Green Certification or Other Recognition | Green Seal(R) Certified |
Package Configuration | 4 per Case |
Features | Kills 99.99% of Most Common Germs |
Uses Dispenser | 1980827, 1980828, 1980829, 1980831, FG750127, FG750138, FG750139, FG750140, FG750411, Mfr. No. 1980826 |
Form | Foam |
Product Availability | Temporarily Unavailable |
Alcohol Content | 75 % |
Series | Autofoam |
NSF Rating | E3 |
Manufacturer Dispenser Part Number | 1980826, FG750127, FG750139 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series Autofoam, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 1980826, FG750127, FG750139, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Alcohol Content 75 Percent
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Zipper Plastic Garment Bag Clear (SFT-01415)
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- PURELL Premoistened Hand Sanitizing Wipes, Cloth, 5 3/4 x 7, 100/Canister (9111-12)
- HAPCO-ELMAR 28 qt Trash Can, Black (R4270BLK)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 7.1 oz, 3 inD (2158425)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, No Dispenser (TCS-S)
- BETCO Antibacterial Lotion Cleanser, 1 L Dispenser Refills, 6PK (1412900)
- Rubbermaid Commercial Hand Sanitizer Dispenser Refills