Shop All Laundry Hampers
Rubbermaid Commercial
Hamper Bag, Linen, 30 Gal, f/Linen Hamper, Black
Mfr # RCP635000BK
Zoro # G501846586
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Capacity 30 gal
- Color Black
- Material Polyvinyl Chloride (PVC)
- Features Washable; Leak Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP635000BK
- Zoro # G501846586
- Country of Origin Viet Nam
- Category Laundry Hampers
Details
Item | 30 Gallon Premium Linen Hamper Bag |
Volume Capacity | 30 gal |
Color | Black |
Material | Polyvinyl Chloride (PVC) |
Features | Washable; Leak Resistant |
Description
Premium Linen Hamper Bag is ideal for areas where medical waste originates, including patient rooms, lab procedure rooms and emergency rooms. It fits in the Premium Linen Hamper (6300) and assists in complying with OSHA regulation; 29 CFR 1910.1030 "Occupational Exposure to Bloodborne Pathogens." 30-Gallon Linen Hamper Bag (6350) holds 30-gallon can liners (sold separately) to contain dangerous wastes. Washable, PVC-lined, leak-resistant construction includes zippered front access for easy emptying. Bag eliminates the need to lift heavy bags and helps reduce worker strain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Blue (MP245511)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- DUSTLESS TECHNOLOGIES Crevice Tool, for D1618/D1619 (D1444)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- RUBBERMAID White Plastic Laundry Basket (2601)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- HONEY-CAN-DO Basket Sorter Triple Mesh (HMP-03892)
- Rubbermaid Commercial Laundry Hampers