Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black
Mfr # FG9W3000BLA
Zoro # G4068195
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22.05 gal
- Height 38.38"
- Color Black
- Weight 36.04 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W3000BLA
- Zoro # G4068195
- UPC # 86876173055
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38.38" |
Details
Capacity | 22.05 gal |
Color | Black |
Weight | 36.04 lbs |
Material | Steel |
Description
Rubbermaid® Commercial GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- LANDSCAPERS SELECT Sidewalk Scraper, 7 in Blade, Welded Blade, 7 in W Blade, Wood Handle, Wood Handle (34615)
- XPOSE SAFETY Sun Shade Sail 12' x 12' - White Square (SHSWHT-1212-X)
- MUTUAL INDUSTRIES 68” X 150’ Privacy Screen Green W/Grommets (14899-150)
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Silver (FGR1SM)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 6-11/16 gal., Black (FG9W3400BLA)
- RUBBERMAID COMMERCIAL Infinity Traditional Smoking Receptacle, 4.1 gal, 39" High, Black (FG9W3300BLA)
- RUBBERMAID COMMERCIAL Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black (FG257088BLA)
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal (FGR1639EHGR)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG257088BLA)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- Rubbermaid Commercial Smoking Receptacles & Shelters