Shop All Handles, Frames and Braces
Rubbermaid Commercial
Gripper Wet Mop 60 Wood Handle, Yellow
Mfr # RCPH216000000
Zoro # G307201886
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Color Yellow
- Type Mop Handle
- Handle Type Jaw
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH216000000
- Zoro # G307201886
- UPC # 86876046137
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Details
Handle Color | Yellow |
Item | Gripper Wet Mop 60" Hardwood Handle |
Type | Mop Handle |
Handle Type | Jaw |
Head Material | Plastic |
Material | Hardwood |
Application | Mop |
Description
Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient Jaws of the mop handle hold mopheads firmly This clampstyle handle should be used on wet mopheads with 5 127 cm headbands only sold separately The head of the frame is made of plastic Handle is made of hardwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937102)
- DAYTON Circuit Breaker (31UK38)
- RUBBERMAID COMMERCIAL 60" Broom Handle, 1 in Dia, Black, Wood (FG635700BLA)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- RUBBERMAID COMMERCIAL 18" Quick Connect Flat Mop Frame, Black, Aluminum (FGQ55900BK00)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Wood (FGH216000000)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC14)
- Rubbermaid Commercial Handles, Frames and Braces