Shop All Sponges and Scouring Pads
Rubbermaid Commercial
Green Strips 17 Carpet Bonnet, White
Mfr # RCPP26700WH
Zoro # G607203917
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 17"
- Application Scrubbing
- Type Cleaning Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPP26700WH
- Zoro # G607203917
- UPC # 86876095418
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 17" |
Details
Item | Green Strips 17" Carpet Bonnet |
Color | White |
Application | Scrubbing |
Type | Cleaning Pad |
Description
Use this lowprofile carpet bonnet with a standard rotary floor machine for intensive carpet maintenance Green scrub strips add more scrubbing action for improved cleaning performance The lowprofile design provides improved operator control on rotary floor machines from 175 to 300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Red, Plastic, 10 in L Overall (48LZ41)
- UNGER Complete MonsoonPlus Stripwasher 14 Inch (EH350,MS350)
- ORECK Terry Cloth Bonnet, 12", Warm White (ORK437053)
- 3M 96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK (39996CC)
- U.S. PUMICE US Pumice Pumie Heavy Duty Scouring Stick For Bath/Toilet 6 in. L (HDW-12)
- U.S. PUMICE US Pumice Pumie Toilet Ring Remover Gray (TBR-6)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 (MMM4295)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Left Hand (PL-MS-KMBM-4-LHGL)
- SCOTCH-BRITE SCOURPAD NOSCRTCH 3PK (623-10)
- Rubbermaid Commercial Sponges and Scouring Pads