Shop All Brushes
Rubbermaid Commercial
Gray, 6 PK
Mfr # FG9B2900YEL
Zoro # G801859613
product price: $46.89
/pk 6, $7.82/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Gray
- Bristle Material Synthetic
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9B2900YEL
- Zoro # G801859613
- Country of Origin United States
- Category Brushes
Dimensions
Length | 8 in |
Details
Bristle Color | Gray |
Bristle Material | Synthetic |
Description
Tackles tough cleanups to power through big jobs. Sturdy utility brush, with synthetic fill, is ideal for food service or institutional use. Durable plastic handle with convenient hang-up hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- BIG D Big D Non-Para Urinal Toss Block - Evergreen w/ Enzymes 12/Case - 670 (670)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 1 gal., EA1 (PC-14-1)
- COMMERCIAL ZONE PRODUCTS 45 gal Trash Can, Black (73790199)
- RUBBERMAID COMMERCIAL Rubbermaid® 14-1/2" Plastic Toilet Bowl Brush, White - RCP631000WE (FG631000WHT)
- RUBBERMAID COMMERCIAL 7.9 in W Brush, Grout 1 Ea, Black (9B5600BK)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall (FG631000WHT)
- RUBBERMAID COMMERCIAL Brush, Counter Top, Sr 1 Ea (6342)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- RUBBERMAID COMMERCIAL Synthetic-Fill Tile & Grout Brush, 8 1/2" Long, Yellow Plastic Handle (FG9B5600BLA)
- TOUGH GUY 12" Scrub Brush, Palmyra, Replacement Brush (4KNA8)
- Rubbermaid Commercial Brushes