Shop All Trash Can Lids
Rubbermaid Commercial
Funnel Bottle and Can Recycling Top, Yellow
Mfr # FG269288YEL
Zoro # G6542560
product price: $41.49
/ea
Sold in multiples of 4 for $165.96
$165.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Funnel
- Color Yellow
- Series Slim Jim(R)
- Height 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG269288YEL
- Zoro # G6542560
- UPC # 086876203639
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 2.8" |
Details
Top Type | Funnel |
Color | Yellow |
Item | Bottle and Can Recycling Top |
Series | Slim Jim(R) |
Description
Bottle/Can Recycle Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- LISLE Oriflo FlowThru Brush with Tube (LIS89530)
- ATRIX Omega HEPA Filter Cartridge (OF612HE)
- GLOBAL INDUSTRIAL 10 Lb. Box 100% Cotton Huck Towels, Blue (670230)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- RUBBERMAID COMMERCIAL 7 gal Swing Wastebasket Lid, 11 in W/Dia, Black, Resin, 1 Openings (FG306600BLA)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- Rubbermaid Commercial Trash Can Lids