Shop All Food Containers
Rubbermaid Commercial
Food/Tote Boxes, 8.5gal, 26w x 18d x 6h, White
Mfr # FG350800WHT
Zoro # G4213000
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 26 in
- Overall Depth (In.) 18 in
- Color White
- Material Polyethylene
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG350800WHT
- Zoro # G4213000
- UPC # 86876022896
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 26 in |
Overall Depth (In.) | 18 in |
Overall Height (In.) | 6 in |
Details
Color | White |
Material | Polyethylene |
Number of Compartments | 1 |
Features | Value-Priced Polyethylene Construction |
Item | Food Containers |
Capacity | 8.5 gal |
Type | Base |
For Use With | Rubbermaid Commercial 3502 |
Food Container Material Type | Plastic |
Standards | FDA Compliant |
Description
Rubbermaid® Commercial Food/Tote Boxes, 8.5gal, 26w x 18d x 6h, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Relay (4A6558-01)
- RSVP INTERNATIONAL Grey Marble Cheese Slicer (GRY-5)
- POWERXL Vortex Red 7 qt Programmable Air Fryer (PAF-7QR)
- RANDELL Probe (RF-CNT0505)
- RUBBERMAID COMMERCIAL Square Storage Container, 8 qt, Clear (FG630800CLR)
- RUBBERMAID COMMERCIAL Food Box, No Lid, Poly, 8-1/2 Gal, 18"x26"x6", WE (RCP3508WHI)
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG650900WHT)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 17 1/4, w/32 oz. Scoop (FG9F7900CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White (FG350700WHT)
- RUBBERMAID COMMERCIAL Tote Box, 11 qt., White (FG369000WHT)
- ANCHOR HOCKING Jar Canning Reg Mouth 1Qt (10986AHG17)
- Rubbermaid Commercial Food Containers