Shop All Food Containers
Rubbermaid Commercial
Food/Tote Boxes, 8 1/2gal, 26w x 18d x 6h, Clear
Mfr # FG330800CLR
Zoro # G4216132
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 26 in
- Overall Depth (In.) 18 in
- Color Clear
- Material Polycarbonate
- For Use With Rubbermaid Commercial 3302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG330800CLR
- Zoro # G4216132
- UPC # 86876019926
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 26 in |
Overall Depth (In.) | 18 in |
Overall Height (In.) | 6 in |
Details
Color | Clear |
Material | Polycarbonate |
Capacity | 8.5 gal |
For Use With | Rubbermaid Commercial 3302 |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base |
Standards | FDA Compliant |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial Food/Tote Boxes, 8 1/2gal, 26w x 18d x 6h, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSY BEE 12 oz. Busy Bee Honey, PK12 (BB1301)
- BROWNE FOODSERVICE Dredge , W/Handle, 16 Oz, S/S (SDH3571)
- DAELMANS Jumbo Caramel Stroopwafel Cube Box 10.94 oz., PK8 (3342)
- GRINDMASTER Glass Tube 5/8 X 8" (X006AL)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 21 1/2gal, 26w x 18d x 15h, Clear (FG330100CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 12 1/2gal, 26w x 18d x 9h, Clear (FG330000CLR)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 14 1/2, w/32 oz. Scoop (FG9F7800CLR)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 21.6qt. w/Scoop and Lid (FG9G5700WHT)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, White (FG350200WHT)
- RUBBERMAID COMMERCIAL Square Storage Container, 18 qt, Clear (FG631800CLR)
- BALL Wide Mouth Mason Jar 32 oz (1440096273)
- Rubbermaid Commercial Food Containers