Shop All Food Containers
Rubbermaid Commercial
Food/Tote Boxes, 3 1/2gal, 18w x 12d x 6h, Clear
Mfr # FG330900CLR
Zoro # G4216455
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 18 in
- Overall Depth (In.) 12 in
- Color Clear
- Material Polycarbonate
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG330900CLR
- Zoro # G4216455
- UPC # 86876019957
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 18 in |
Overall Depth (In.) | 12 in |
Overall Height (In.) | 6 in |
Details
Color | Clear |
Material | Polycarbonate |
Number of Compartments | 1 |
For Use With | Rubbermaid Commercial 3310 |
Type | Base |
Capacity | 3.5 gal |
Item | Food Containers |
Standards | FDA Compliant |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial Food/Tote Boxes, 3 1/2gal, 18w x 12d x 6h, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 2 Pocket Black Cobbler Apron (1163BLK)
- ZORO SELECT Component Cover, 71022 (914686)
- NATURE VALLEY Nature Valley Granola Low Fat Fruit Cereal Bulk Pak 50 oz., PK4 (16000-11987)
- V8 V8 Original Juice 12 oz. Bottle, PK12 (000013804)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 12 1/8, w/32 oz. Scoop (FG9F7700CLR)
- RUBBERMAID COMMERCIAL Food/Tote Box, 50 qt. (FG330000CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White (FG350900WHT)
- RUBBERMAID COMMERCIAL Food Box, No Lid, Poly, 21.5 Gallon, 26"x18"x15", Clear (RCP3301CLE)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear, 26 x 18 In. (FG330200CLR)
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- CAMBRO Cover 6-8 Red Square (451) (SFC6)
- Rubbermaid Commercial Food Containers