Shop All Food Containers
Rubbermaid Commercial
Food/Tote Boxes, 21 1/2gal, 26w x 18d x 15h, Clear
Mfr # FG330100CLR
Zoro # G4212404
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 26 in
- Overall Depth (In.) 18 in
- Color Clear
- Material Polycarbonate
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG330100CLR
- Zoro # G4212404
- UPC # 86876019780
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 26 in |
Overall Depth (In.) | 18 in |
Overall Height (In.) | 15 in |
Details
Color | Clear |
Material | Polycarbonate |
Number of Compartments | 1 |
Capacity | 21.5 gal |
Item | Food Containers |
Type | Base |
For Use With | Rubbermaid Commercial 3302 |
Standards | FDA Compliant |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial Food/Tote Boxes, 21 1/2gal, 26w x 18d x 15h, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Valve Body Kit (43146)
- TEXAS PETE Texas Pete Restaurant Blend Wing Sauce 1 gal. Jugs, PK4 (1.00024)
- KEURIG COFE K-CUP HUS BLND 22PK (5000330265)
- GENUINE JOE Plastic Plates10-1/4" Dia, PK125 (GJO10323CT)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 8 1/2gal, 26w x 18d x 6h, Clear (FG330800CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 12 1/2gal, 26w x 18d x 9h, Clear (FG330000CLR)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear, 26 x 18 In. (FG330200CLR)
- RUBBERMAID COMMERCIAL Food Box, 20 qt., Clear (FG330600CLR)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", Clear (RCP3300CLE)
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG650900WHT)
- CAMBRO Camwear® Round 2 Quart Clear Container (CARFSCW2135)
- Rubbermaid Commercial Food Containers