Shop All Food Containers
Rubbermaid Commercial
Food/Tote Box Lids, 26w x 18d, White
Mfr # FG350200WHT
Zoro # G4212650
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 26 in
- Overall Depth (In.) 18 in
- Color White
- Material Polyethylene
- Features Value-Priced Polyethylene Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG350200WHT
- Zoro # G4212650
- UPC # 86876022759
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 26 in |
Overall Depth (In.) | 18 in |
Details
Color | White |
Material | Polyethylene |
Features | Value-Priced Polyethylene Construction |
Type | Lid |
Item | Food Containers |
For Use With | Rubbermaid Commercial 3500, 3501, 3506, 3508, 3528 |
Standards | FDA Compliant |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial Food/Tote Box Lids, 26w x 18d, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 400Sa00001/2Cleat, Strip Curtain For - Part# 400Es001 (400ES001)
- TOWN FOOD SERVICE 16 in Wok Shovel (33942)
- ROBOT COUPE Centring Cartridge X2 (59315)
- MEGUIARS Carcleanr #7Mirr Glz16Oz (M-0716)
- RUBBERMAID COMMERCIAL Tote Box, 11 qt., White (FG369000WHT)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 8 1/2gal, 26w x 18d x 6h, Clear (FG330800CLR)
- RUBBERMAID COMMERCIAL Lid, Food/Tote (FG351000WHT)
- RUBBERMAID COMMERCIAL Bin, Mobile Ingredient (FG360288WHT)
- RUBBERMAID COMMERCIAL ProSave Mobile Ingredient Bin, 30.86gal, 18w x 29 3/4d x 28h, White (FG360388WHT)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 5gal, 12w x 18d x 9h, Clear (FG330400CLR)
- RUBBERMAID Dry Food Storage 5 Cup (1776470)
- Rubbermaid Commercial Food Containers