Shop All Food Containers
Rubbermaid Commercial
Food/Tote Box Lids, 12w x 18d, Clear
Mfr # FG331000CLR
Zoro # G4213113
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 12 in
- Overall Depth (In.) 18 in
- Color Clear
- Material Polycarbonate
- Type Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG331000CLR
- Zoro # G4213113
- UPC # 86876019971
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 12 in |
Overall Depth (In.) | 18 in |
Details
Color | Clear |
Material | Polycarbonate |
Item | Food Containers |
Type | Lid |
For Use With | Rubbermaid Commercial 3304, 3307, 3309 |
Standards | FDA Compliant |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial Food/Tote Box Lids, 12w x 18d, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Timer, Digital, Triple Event (TMDGTE)
- ELECTROLUX Condenser Fan Motor (297279500)
- JAVA ONE Coffee Pods, Breakfast Blend, PK14 (30106)
- GREEN RABBIT HOLDINGS BLUE DIAMOND Almond Breeze Unsweetened Vanilla Almondmilk, 64 fl oz, 2 Pack (30700081)
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG650900WHT)
- RUBBERMAID COMMERCIAL Food Box, 20 qt., Clear (FG330600CLR)
- RUBBERMAID COMMERCIAL Tote Box, 26-1/2"L x 22"W x 6"H, White (FG352800WHT)
- RUBBERMAID COMMERCIAL Square Storage Container, 4 qt, Clear (FG630400CLR)
- RUBBERMAID COMMERCIAL Lid, Food/Tote (FG350200WHT)
- RUBBERMAID COMMERCIAL Storage Bin, Includes 1/2 Cup Scoop (FG9G6000WHT)
- TRAEX Lid , 15X20"Storage Box, Ylw (1522C08)
- Rubbermaid Commercial Food Containers