Shop All Food Containers
Rubbermaid Commercial
Food/Tote Box, 14 qt.
Mfr # FG330900CLR
Zoro # G3214425
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 14 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color Clear
- Material Co-Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG330900CLR
- Zoro # G3214425
- UPC # 086876019957
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 6 in |
Overall Length | 18 in |
Overall Height | 6 in |
Overall Width | 12 in |
Overall Diameter | 12 in |
Details
Capacity (Qt.) | 14 qt |
Color | Clear |
Material | Co-Polyester |
Item | Food/Tote Box |
Product Type | Food/Tote Box |
Capacity | 3.5 gal. |
Microwaveable | No |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Graduated | No |
Includes Handle | No |
Description
Food/Tote Box, Capacity 3.5 qt, Color Clear, Material Polycarbonate, Overall Height 6 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 12 in, Freezer Safe No, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Uc 65E Tee Rinse Thermometer (02103.23)
- LEVITON LIGHTED CONNECTOR 15A (515CV-LIT)
- NUTRIGRAIN Nutri-Grain Bars, Assorted Flavors, 48 PK (05872)
- REALEMON Realemon Lemon Juice 32 oz., PK12 (10002636)
- RUBBERMAID COMMERCIAL Tote Box, 11 qt., White (FG369000WHT)
- RUBBERMAID COMMERCIAL Box, Food/Tote (FG350100WHT)
- RUBBERMAID COMMERCIAL Food Box, 66.5 qt. (FG332800CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 5gal, 12w x 18d x 9h, Clear (FG330400CLR)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 42.8qt. w/Scoop and Lid (FG9G5800WHT)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear, 26 x 18 In. (FG330200CLR)
- CHINET Savaday Molded Fiber Flat Food Tray, White, 12x16, PK200 (20803)
- Rubbermaid Commercial Food Containers