Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Foam Soap, E2 Antibacterial, Dispenser Refill, 1100 ml, , CL, PK 4
Mfr # RCP2018595
Zoro # G002501700
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 37.2 fl oz (1100 mL)
- Application Hand
- For Use With Rubbermaid Foam Soap Dispenser
- Features Hygienic; Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP2018595
- Zoro # G002501700
- Country of Origin Nepal
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 37.2 fl oz (1100 mL) |
Details
Item | E2 Antibacterial Foam Soap Refill |
Color | Clear |
Application | Hand |
For Use With | Rubbermaid Foam Soap Dispenser |
Features | Hygienic; Antibacterial |
Fragrance | Fragrance-free |
Type | Foam Soap Refill |
Description
Foam hand soap refill is designed for use in a Rubbermaid Commercial AutoFoam Soap Dispenser. It provides up to 2,750 handwashes while killing up to 99.99 percent of germs. Enriched Foam Antibacterial Soap E2 Hand Soap refill is hygienically sealed, preventing contamination, and the boxless design helps protect the environment. The antibacterial soap is both dye-free and scent-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- SC JOHNSON PROFESSIONAL 1000 ml Foam Hand Soap Cartridge, 6 PK (CLR1L)
- SMELLS BE GONE Brushed Cotton Scent Odor Absorber 12 oz Gel (52012)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1,100 mL, White/Gray Pearl, PK10 (FG750140)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- RUBBERMAID COMMERCIAL Floor Stand, Black, 59-1/4" H (FG750824)
- RUBBERMAID COMMERCIAL Dispenser, f/Foam Soap, Touch-Free, , Chrome/Black, PK 4 (RCPFG401310CT)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome (FG402073)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers