Shop All Sweepers
Rubbermaid Commercial
Floor/Carpet Sweeper, 6-1/2"W Sweep Path, 4PK, BK
Mfr # RCP421288BKCT
Zoro # G602500547
product price: $282.99
/pk 4, $70.75/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS Plastic; Galvanized Steel
- Height 44"
- Bristle Color Gray
- Length 9.5"
- Brush Width 6.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP421288BKCT
- Zoro # G602500547
- Country of Origin China
- Category Sweepers
Dimensions
Height | 44" |
Length | 9.5" |
Brush Width | 6.50" |
Width | 8" |
Details
Body Material | ABS Plastic; Galvanized Steel |
Bristle Color | Gray |
Item | Floor/Carpet Sweeper |
Features | Foldable Handle; Durable; Chemical Resistant |
Description
Floor/carpet sweeper has a small cleaning end so it can reach tight spots on bare floors or low-pile carpets. Handle folds flat for easy access under furniture. Design also features an efficient 6-1/2" sweep path, natural boar bristles, bumpers, and an easy-open debris pan for effortless cleaning. Sweeper is made of durable galvanized steel and tough ABS plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2 (1904-02)
- AIR WORKS Urinal Screen, Round, Evergreen, PK60 (AWUS005)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3500)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- RUBBERMAID COMMERCIAL Mechanical Sweeper, Brushless, 7-1/2" Path, Black (RCP421588BK)
- RUBBERMAID COMMERCIAL Dual Action Floor Sweeper, 7-1/2" (FG421388BLA)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 44" Handle, Black/Yellow (FG421588BLA)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- TENNANT Battery Powered Sweeper, Ride On, 36V, 30In (MV-6100-0005)
- Rubbermaid Commercial Sweepers