Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Floor Stand, Black, 59-1/4" H
Mfr # FG750824
Zoro # G4610125
original price:
$181.99
6% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Touch Free
- Hygiene Form Foam
- Material Metal
- Color Black
- Size 59-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG750824
- Zoro # G4610125
- UPC # 086876205749
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 59-1/4 in |
Height | 59 1/4 in |
Overall Height | 59 1/4 in |
Description
Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series AutoFoam, Overall Height 59 1/4 in, Color Black, Compatible Manufacturer Part Number 1980826, 1980827, 1980828, 1980829, 1980831, FG750127, FG750138, FG750139, FG750140, FG750411, Pole Material Metal, Mount Type Floor, Standards ADA Compliant, Includes Not Applicable, Features Stabilizing Weighted Base, Compatible Grainger Part Number 15A697, 15A699, 15A701, 15A702, 15A703, 168Y06, 168Y07, 168Y08, 429X89, 429X90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, White, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47091)
- HTH Granule Chlorine Stabilizer 4 lb (67061)
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- RUBBERMAID COMMERCIAL TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black (FG401310)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1,100 mL, White/Gray Pearl, PK10 (FG750140)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers