Shop All Squeegees
This Product is Discontinued
Rubbermaid Commercial
Floor Squeegee, Straight, Foam Rubber (Discontinued)
Mfr # 2018801
Zoro # G5104263
This Product is Discontinued
Key Features
- Squeegee Blade Width 13 in
- Squeegee Blade Shape Straight
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
- Connection Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018801
- Zoro # G5104263
- UPC # 086876239249
- Country of Origin China
- Category Squeegees
Dimensions
Squeegee Blade Width | 13 in |
Length | 13-1/8 in |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Connection Type | Quick Change |
Squeegee Blade Material | Foam Rubber |
Features | Easy Storage |
Color | Black |
Squeegee Application | Floor Squeegee |
Chemical Resistant | No |
For Use With | 2018789, 2018823 |
Squeegee Blade Count | Double |
Blade Material | Foam Rubber |
Blade Shape | Straight |
Description
Floor Squeegee, Connection Type Quick Change, Blade Width 13 in, Blade Material Foam Rubber, Blade Shape Straight, FDA Compliant No, Color Black, Color Coding System No, Features Easy Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.