Shop All Squeegees
Rubbermaid Commercial
Floor Squeegee, Straight, 24" W
Mfr # FG9C3200BLA
Zoro # G7370049
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9C3200BLA
- Zoro # G7370049
- UPC # 086876170719
- Country of Origin China
- Category Squeegees
Dimensions
Squeegee Blade Width | 24 in |
Length | No Handle |
Width | 24" |
Blade Width | 24 in |
Frame Width | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Compatible Manufacturer Part Number FG635100, Features Non-Marking Blades for Removing Liquids and Heavy Dirt, Frame Material Galvanized Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Filter Bag, 10 PK (191C26-2)
- PROTEAM Power Nozzle, 12" (105879)
- PINPOINT 4 oz Helmet Fabric Refresher Spray (PI1395018)
- HARBOR Blue Wiper Center Pull Towels 200 sheet 1 ply , 4PK (H6005W)
- RUBBERMAID COMMERCIAL Squeegee For Islander Window Wash (GRFG9W04L3BLA)
- RUBBERMAID COMMERCIAL Floor Squeegee, Curved, 24" (FG9C3400BLA)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 22", Black (FG9C2800BLA)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 30", Black (FG9C2900BLA)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 22" Blade W (7COMBO46)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect S-S Frame, Squeegee, 24w x 4.5d, Aluminum, Yellow (FGQ57000YL00)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee 15-20 Mils (R7215)
- Rubbermaid Commercial Squeegees