Shop All Squeegees
This Product is Discontinued
Rubbermaid Commercial
Floor Squeegee, Metal Moss, 18" (Discontinued)
Mfr # FG9C2600BLA
Zoro # G4610971
This Product is Discontinued
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight Double
- Material EVA Foam Rubber
- Application Floor Squeegee
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9C2600BLA
- Zoro # G4610971
- UPC # 086876170450
- Country of Origin Belgium
- Category Squeegees
Dimensions
Squeegee Blade Width | 18 in |
Width | 18" |
Blade Width | 18 in |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Straight Double |
Material | EVA Foam Rubber |
Application | Floor Squeegee |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Steel |
Connection Type | Tapered |
Squeegee Blade Material | Rubber |
Squeegee Application | Floor Squeegee |
Squeegee Blade Count | Double |
Includes | Frame and Blade |
Chemical Resistant | No |
For Use With | Tapered Handles |
Features | Nonmarking, Flexible Blade |
Color Coding System | No |
FDA Compliant | No |
Color | Black |
Blade Material | Rubber |
Frame Material | Steel |
Blade Shape | Straight |
Blade Material | Rubber |
Description
Floor Squeegee, Connection Type Tapered, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, FDA Compliant No, Application Floor Squeegee, Color Black, Color Coding System No, Features Nonmarking, Flexible Blade, Frame Material Steel, Includes Frame and Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.