Shop All Squeegees
Rubbermaid Commercial
Floor Squeegee, Heavy Duty, 30", Black
Mfr # FG9C2900BLA
Zoro # G4610825
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Shape Straight Double
- Material EVA Foam Rubber
- Application Grout Lines, Industrial, Medical, Uneven Floors, Wet or Dry
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9C2900BLA
- Zoro # G4610825
- UPC # 086876170481
- Country of Origin Belgium
- Category Squeegees
Dimensions
Squeegee Blade Width | 30 in |
Width | 30" |
Blade Width | 30 in |
Frame Width | 3 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 30 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Grout Lines, Industrial, Medical, Uneven Floors, Wet or Dry, Color Black, Color Coding System No, Features Nonmarking, Flexible Blade, Frame Material Steel, Frame Width 3 in, Includes Blade, Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- GENUINE JOE Air Freshener Dispenser System, White (GJO99659)
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- PUFFS Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK (PGC39363)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect S-S Frame, Squeegee, 24w x 4.5d, Aluminum, Yellow (FGQ57000YL00)
- RUBBERMAID COMMERCIAL Floor Squeegee, Curved, 24" (FG9C3400BLA)
- RUBBERMAID COMMERCIAL Squeegee For Islander Window Wash (GRFG9W04L3BLA)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 22", Black (FG9C2800BLA)
- RUBBERMAID COMMERCIAL Standard Floor Squeegee, 22" Dual Moss (FG9C2700BLA)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" W (FG9C3200BLA)
- VIKAN 24 in. Garage Squeegee, Transport Line, Black (708869)
- Rubbermaid Commercial Squeegees