Shop All Mops
Rubbermaid Commercial
Finish Wet Mop, Antimicrobial, 24oz, 1" Headband WE, PK 6
Mfr # RCPA413CT
Zoro # G102448899
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Type Mop Head Refill
- Material Synthetic Yarn
- Features Antimicrobial; Odor Resistant; Stain Resistant; Looped Ends; Tailband; Lint Resistant; 4-ply; Launderable
- Application Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPA413CT
- Zoro # G102448899
- Country of Origin United States Minor Outlying Islands
- Category Mops
Dimensions
Headband Size | 1" |
Details
Item | 1" Headband Finish Wet Mop |
Type | Mop Head Refill |
Material | Synthetic Yarn |
Features | Antimicrobial; Odor Resistant; Stain Resistant; Looped Ends; Tailband; Lint Resistant; 4-ply; Launderable |
Application | Floor |
Color | White |
Description
Web Foot Finish Wet Mop is made from four-ply, looped-end synthetic yarn that is designed for a controlled release of floor finish. Tailband is sewn on the inside of mop and helps reduce the "drag" patterns common to most finish mops. It allows the mop to cover more floor area per stroke, saving time and money. Wet mop contains antimicrobial product protection that inhibits the growth of bacteria that cause odors and stains. Looped-end, open-twist yarn reduces linting. Mop is launderable up to 74 launderings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- INTEGRA MILTEX A.W. Perkins Co 36118 Quick-clean 4 Inch Dryer Vent Brush (81954)
- OPS Soap Dispenser, Stainless Steel, Manual (1015-01G)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00926)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15700YL00 (FGJ15700YL00)
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic (FGD25306RD00)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop Pad, Blue, Microfiber, PK12 (FGQ41000BL00)
- RUBBERMAID COMMERCIAL Large Wet Mop, Blue, Cotton/Synthetic, PK6 (RCPD253BLUCT)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- RUBBERMAID COMMERCIAL universal Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12 (FGE23800BL00)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers