Shop All File Holders
This Product is Discontinued
Rubbermaid Commercial
File Holder, Letter, (1) Horizontal (Discontinued)
Mfr # 86027
Zoro # G3114517
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 1
- Color Black
- Length 15 15/64 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 86027
- Zoro # G3114517
- UPC # 030402860278
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 15 15/64 in |
Width | 9 in |
Height | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Depth | 15 1/4 in |
Overall Width | 9 in |
Paper Size | Letter |
Details
Item | File Holder |
Number of Compartments | 1 |
Color | Black |
Finish | Enamel |
Material | Plastic |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
File Orientation | Horizontal |
Product Type | File Holder |
Description
File Holder, File Size Letter, Number of Compartments 1, Black, Enamel Finish, Plastic, Length 15 15/64 in, Width 9 in, Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.