Shop All Food Service Carts
Rubbermaid Commercial
Executive Service Cart, Three-Shelf, 20-1/3w x 38-9/10d, Black
Mfr # FG9T6800BLA
Zoro # G5230992
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lbs
- Overall Width 20.33"
- Material Structural Foam
- Height 38.9"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T6800BLA
- Zoro # G5230992
- UPC # 86876200447
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 20.33" |
Height | 38.9" |
Depth | 38.9" |
Details
Load Capacity | 300 lbs |
Material | Structural Foam |
Color | Black |
Caster Type | Two Swivel Non-Marking Casters |
Number of Shelves | 3 |
Description
Rubbermaid® Commercial Executive Service Cart, Three-Shelf, 20-1/3w x 38-9/10d, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Savor Imports Roasted Seaweed Sheet Nori, PK500 (SEAWEED)
- STARFRIT 10" Multipan (30029-006-SPEC)
- BUNN Black 64 oz. Decante (42400.0101)
- LOGO BRANDS Green Bay Packers Gameday 30 oz Stainless Tumbler (612-S30T-1)
- RUBBERMAID COMMERCIAL Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White (FG342488OWHT)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-4824)
- MONARCH SPECIALTIES Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (I 3139)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- LAKESIDE Stainless Steel Ergo-One Series 2-Shelf Cart; 500 lb Capacity, 21"x35" (6820)
- Rubbermaid Commercial Food Service Carts