Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Executive Quick Cart, Large, 16-1/2"x14-3/10"x25", DGY
Mfr # RCP1902465
Zoro # G501846760
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum; Polyester; Teflon; Polypropylene
- Overall Length 16.5"
- Overall Width 14.3"
- Includes Large Executive Quick Cart; Quick Cart Caddy - Large; Inner Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1902465
- Zoro # G501846760
- UPC # 86876223583
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16.5" |
Overall Width | 14.3" |
Overall Height | 25" |
Details
Color | Black |
Material | Aluminum; Polyester; Teflon; Polypropylene |
Item | Large Executive Quick Cart |
Includes | Large Executive Quick Cart; Quick Cart Caddy - Large; Inner Liner |
Features | Durable; Compact; Lightweight; Mobility; Water Repellent; Heavy Duty; Adjustable Divider; Ball Bearing Wheel; Chemical Resistant; Stain Resistance |
Description
Perfect for housekeeping, janitorial and maintenance environments, this durable, large mobile cart empowers staff to maintain areas discreetly and efficiently. Cleaning staff can move easily through the property with the lightweight, compact, durable construction. It repels water, oil and stains with Teflon fabric protector coating to maintain aesthetics and protect against daily use. High-performance material construction provides strength and rigidity to withstand rigorous daily use. Removable inner liner is treated with Teflon fabric protector for easy cleaning. Heavy-duty kickplate increases durability. Secure stick goods with a heavy-duty strap. Large front pocket holds a Rubbermaid Flexible Flat Mop or Sweeper. Adjustable dividers help organize amenities and supplies. Aluminum telescoping handle is dependable for heavy daily use. Robust ball-bearing wheels are designed for reduced noise and heavy-duty use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-37)
- SWIFFER Floor Cleaner Refill Pads , 10PK (59675)
- WD-40 Electrical Contact Cleaner Spray11 oz. Aerosol Can (300554)
- BAG A RAGS Bag a Rags Cloth 1 lb. (00070)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. (FG9W0400BLA)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- RUBBERMAID COMMERCIAL Replacement Bag, f/6173-88 Cart, Vinyl, 24 Gal, Yellow (RCP1966719)
- RUBBERMAID COMMERCIAL Compact Housekeeping Cart, Black (FG619000BLA)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, Plstc, Holds 32oz Btls (FG315488BLA)
- RUBBERMAID COMMERCIAL Replacement Bag for 5M880, 30 1/2 in H, 17 1/2 in L, 10 1/2 in W, Vinyl, Yellow (1966719)
- Rubbermaid Commercial Carts, Caddies & Accessories