Shop All Dusters
Rubbermaid Commercial
Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6
Mfr # RCPQ85000BKCT
Zoro # G402455559
product price: $216.99
/pk 6, $36.17/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28.8"
- Material MicroFiber
- Features Flexible; Launderable; Extendable Handle
- Height 1.5"
- Width 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ85000BKCT
- Zoro # G402455559
- Country of Origin China
- Category Dusters
Dimensions
Length | 28.8" |
Height | 1.5" |
Width | 1.1" |
Details
Item | HYGEN Quick-Connect Flexible Dusting Wands |
Material | MicroFiber |
Features | Flexible; Launderable; Extendable Handle |
Suggested Cleaning Application | Dust Remover; Dirt Remover; Grime Remover; Soil Remover |
Bristle Color | Black |
Description
Part of the Rubbermaid Commercial Hygen Cleaning System, this Quick-Connect Flexible Dusting Wand with microfiber dusting sleeve effectively extends reach and removes soil from high and awkward places. Flexible wand conforms to irregular surfaces for easy cleaning. High-pile sleeve reaches into crevices, effectively removing dust, dirt and grime. Quick-connect mechanism converts handheld duster to high-reach tool with the use of Rubbermaid Quick-Connect handles and extension poles. Replacement sleeves are sold separately for added product life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- 2XL GymWipes Antibacterial Refill, 700 Wipes/Roll (2XL-101)
- HTH Spa Liquid Filter Cleaner 16 oz (86123)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 24" x 9" Microfiber Dust Mop W/ Fringe, Green - RCPQ42600GR00 (FGQ42600 GR00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L (FGT11000GY00)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85200WH00)
- RUBBERMAID COMMERCIAL Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12 (RCPT12000GYCT)
- RUBBERMAID COMMERCIAL Duster Head, Cotton (FGT19900WH00)
- SWIFFER Duster Starter Kit, Nonwoven Head, PK6 (11804)
- Rubbermaid Commercial Dusters