Shop All Dusters
Rubbermaid Commercial
Dusting Tool, Overhd, w/Launderable Head, 51", , BK/WE, PK 12
Mfr # RCPT11000GYCT
Zoro # G302455581
product price: $501.99
/pk 12, $41.83/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cotton
- Handle Material Vinyl
- Features Telescopic Handle; Launderable; Durable
- Suggested Cleaning Application Dust Remover
- Head Width 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPT11000GYCT
- Zoro # G302455581
- Country of Origin United States
- Category Dusters
Dimensions
Head Width | 51" |
Details
Item | Overhead Dusting Tool |
Head Material | Cotton |
Handle Material | Vinyl |
Features | Telescopic Handle; Launderable; Durable |
Suggested Cleaning Application | Dust Remover |
Bristle Color | Gray |
Description
Overhead dusting tool offers a sensible solution to routine overhead dusting. It includes a launderable head and 51" long (129.5 cm) extension handle to reach high areas. Telescoping handle allows simple and efficient overhead use to reach more than 4'. Launderable head is made of cotton and durable up to 50 washes in a commercial laundry. Handle is made of vinyl and does not contain metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch & Knob Assembly (510141)
- STRUCTRON Broom, 24", 60" Yellow Handle (82724)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6" x 5", Fragranced, 6 PK (31758)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1,200 mL, Fragrance-Free, PK3 PK (8803-03)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 24" x 9" Microfiber Dust Mop W/ Fringe, Green - RCPQ42600GR00 (FGQ42600 GR00)
- RUBBERMAID COMMERCIAL Replacement Duster Sleeve, Green (FGQ85100GR00)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85000BK00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, PK6 (FGQ85300WH00)
- RUBBERMAID COMMERCIAL Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White (FGT19900WH00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- DUST-OFF Electronics 10oz. Dusters, Pack/4 (DPSXL4A)
- Rubbermaid Commercial Dusters