Shop All Dusters
This Product is Discontinued
Rubbermaid Commercial
Duster Mitt, Microfiber (Discontinued)
Mfr # FGQ65200GR00
Zoro # G2514732
This Product is Discontinued
Key Features
- Length 11 in
- Material Microfiber
- Series Hygen(TM)
- Disposable No
- Features Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross Contamination By Differentiating Area Of Use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ65200GR00
- Zoro # G2514732
- UPC # 086876200966
- Country of Origin Viet Nam
- Category Dusters
Dimensions
Length | 11 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Duster Mitt |
Material | Microfiber |
Series | Hygen(TM) |
Disposable | No |
Features | Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross Contamination By Differentiating Area Of Use. |
Color Coding System | Yes |
Color | Green |
Description
Microfiber Dusting Mitt, Double Sided, Ambidextrous, Material Split Blended Microfiber, Size 9 1/2 x 5 In., Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.