Shop All Dust Mop Accessories
Rubbermaid Commercial
Duster, f/Exec Flexible Frame, Hygen, 22" White, PK 6
Mfr # RCPQ853WHICT
Zoro # G102451363
product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ853WHICT
- Zoro # G102451363
- Country of Origin Indonesia
- Category Dust Mop Accessories
Dimensions
Length | 22" |
Details
Color | White |
Description
Part of the Rubbermaid Commercial Hygen Cleaning System, this 22" microfiber duster extends the life of Rubbermaid Commercial Multipurpose Flexible Frame (sold separately). It lets you quickly clean everything from vents, crown molding, blinds and much more. It easily collects dust, hair and larger debris. Duster works great for cleaning furniture and bed covers. Use damp or dry. The Quick-Connect mechanism allows the wand to be used with any Rubbermaid Commercial telescoping handle. Washable microfiber sleeve is easy to replace by just sliding it off the wand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- TRIMACO 36 in.X200' Prttv Carpet Film 3Mil (63620)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- LIBMAN COMMERCIAL Kitchen Brush, All-Purpose, PET Brstls, PK6, 6 PK (1043)
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Heads, Cotton/Synthetic, Green, Medium, 6PK (FGD21206GR00)
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- RUBBERMAID COMMERCIAL Looped Fringe Finish Mop, White (RCPE05200WH)
- RUBBERMAID COMMERCIAL Blended Dust Mop Kit (1887082)
- RUBBERMAID COMMERCIAL Dust Mop, 4-ply Cotton, Continuous Length, 5"x40", White (RCPM15000WH)
- RUBBERMAID COMMERCIAL Wet Pad, Super Scrubber, Microfiber, Hygen, 18" YW, PK 6 (RCPQ81000YL)
- RUBBERMAID COMMERCIAL Duster, w/Frame, Microfiber, Quick-Connect, 22" WE, PK 6 (RCPQ852WHICT)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers