Shop All Material Handling Equipment Replacement Parts
Rubbermaid Commercial
Dust Pan Wheels
Mfr # FG2531L4BLA
Zoro # G2780395
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FG253100BLA, FG253101BLA, FG253300BLA
- Fits Brand Rubbermaid Commercial
- Overall Dimensions 2.5" L x 1.25" W x 0.75" H
- Overall Length 2.5 in
- Overall Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG2531L4BLA
- Zoro # G2780395
- UPC # 836513000493
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Dimensions | 2.5" L x 1.25" W x 0.75" H |
Overall Length | 2.5 in |
Overall Width | 1.25 in |
Overall Height | 0.75 in |
Details
For Use With Mfr. Model Number | FG253100BLA, FG253101BLA, FG253300BLA |
Item | Dust Pan Wheels |
Fits Brand | Rubbermaid Commercial |
Description
Dust Pan Wheels, For Use With Grainger Item Number 8AWY1, For Use With Mfr. Model Number FG253100BLA, FG253101BLA, FG253300BLA, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Parallel Pin (AH130406017)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33102)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJT2)
- RUBBERMAID COMMERCIAL Step Pad (FG2523L3BLA)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- RUBBERMAID COMMERCIAL Safety Strap (FG9T28L4BLA)
- RUBBERMAID COMMERCIAL Handle Kit, FG9W71L4RED (FG9W71L4RED)
- RUBBERMAID COMMERCIAL Axle, 33-3/8 In x 1/2 In Dia. (GRFG52564200)
- RUBBERMAID COMMERCIAL Axle Kit, For Use With Mfr. Model Number: FG9W7100BLA (FG9W71L30000)
- RUBBERMAID COMMERCIAL Quiet Wheel and Axle Parts (GRFG9T94M10000)
- Rubbermaid Commercial