Shop All Mops
Rubbermaid Commercial
Dust Mop, Looped-End, Yellow, Cotton/Synthetic
Mfr # FGJ15700YL00
Zoro # G4614480
product price: $34.19
/ea
Sold in multiples of 12 for $410.28
$410.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Mop Head Material Cotton; Synthetic
- Mop End Type Looped
- Mop Type Dust Mop
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ15700YL00
- Zoro # G4614480
- UPC # 086876094411
- Country of Origin United States
- Category Mops
Dimensions
Overall Width | 48 in |
Overall Depth | 5 in |
Details
Mop Head Color | Yellow |
Mop Head Material | Cotton; Synthetic |
Mop End Type | Looped |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Yellow |
Launderable | Yes |
Material | Cotton/Synthetic |
Product Type | Dust Mop Head |
Launderability | Launderable |
Description
Trapper Dust Mop, Material Cotton/Synthetic, Overall Width 48 in, Overall Depth 5 in, Launderable Yes, Color Yellow, Mop End Type Loop, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD JN05020 Slide Latch Use JN6200 Pull (JN05020)
- ETTORE Golden Glove Sleeve 22 Inch (51022)
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal. (2033)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 5 gal., Fresh (8814)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00 (FGQ43800GR00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11600WH00 (FGV11600WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00 (FGH24600GY00)
- RUBBERMAID COMMERCIAL 24 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic (FGJ35300BL00)
- QUICKIE Wipeout Twist Mop (72036M4)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers