Shop All Mops
Rubbermaid Commercial
Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6
Mfr # RCPQ438CT
Zoro # G102450373
product price: $202.99
/pk 6, $33.83/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material MicroFiber
- Width 36"
- Type Dust Mop Refill
- Features Durable; Launderable; Hook & Loop Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ438CT
- Zoro # G102450373
- Country of Origin Comoros
- Category Mops
Dimensions
Width | 36" |
Details
Item | HYGEN 36" Fringed Dust Mop Pad |
Color | Green |
Material | MicroFiber |
Type | Dust Mop Refill |
Features | Durable; Launderable; Hook & Loop Backing |
Application | Dusting |
Description
Hygen dust mop with fringe is made with high-pile, 100 percent microfiber that collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Looped fringe construction grabs and holds larger dust particles and debris. Dense, 3 to 5 micrometer, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Dust mop is durable for up to 500 launderings and up to 200 with bleach in hot and cold water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Drain Hose (9017507)
- 3M Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60 (00048011074450)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZORO SELECT Huck Towel, Cotton, Blue (WW99105)
- RUBBERMAID COMMERCIAL Sponge Roller Mop, Yellow, Cellulose (FG643500BRNZ)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton, PK6 (FGD15306WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Rayon, PK12, FGV41800WH00 (FGV41800WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Looped-End, White, Cotton/Polyester (FGT25500WH00)
- RUBBERMAID COMMERCIAL Mop Head Refill for Steel Roller, Sponge, 12" Wide, Yellow (FG643600YEL)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGF11800WH00 (FGF11800WH00)
- Rubbermaid Commercial Mops