Shop All Mops
Rubbermaid Commercial
Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6
Mfr # RCPQ42600GR00CT
Zoro # G302450333
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material MicroFiber
- Head Width 24"
- Type Dust Mop
- Application Mopping
- Features Hook & Loop Backing; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ42600GR00CT
- Zoro # G302450333
- Country of Origin Indonesia
- Category Mops
Dimensions
Head Width | 24" |
Details
Mop Head Material | MicroFiber |
Item | Hygen 24" Fringed Dust Mop Pad |
Type | Dust Mop |
Application | Mopping |
Features | Hook & Loop Backing; Durable |
Color | Green |
Description
Hygen dust mop with fringe is made with high-pile, 100 percent microfiber that collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Looped fringe construction grabs and holds larger dust particles and debris. Dense, 3 to 5 micrometer, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Dust mop is durable for up to 500 launderings and up to 200 with bleach in hot and cold water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- WEILER 7" Whisk Broom, Palmetto Fill (44099)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, FGA21206WH00 (FGA21206WH00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00 (FGA21206WH00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, White, Cotton, PK12 (RCPV11700WH00)
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber (1835528)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber, PK6 (FGQ41800GR00)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-36 (KHES-LEBDM-36)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers