Shop All Mops
Rubbermaid Commercial
Dust Mop Frames, Quick Connect Connection, Yellow, FGQ56000YL00
Mfr # FGQ56000YL00
Zoro # G4051544
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 17.19 in x 3 in
- Mop Head Color Yellow
- Handle Color Yellow
- Mop Connection Type Quick Connect
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ56000YL00
- Zoro # G4051544
- UPC # 86876174830
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 17.19 in x 3 in |
Width | 17.19" |
Depth | 3 in |
Details
Mop Head Color | Yellow |
Handle Color | Yellow |
Mop Connection Type | Quick Connect |
Handle Material | Aluminum |
Item | Dust Mop Frames |
Material | Aluminum |
Color | Yellow |
Application | Bare Floors |
For Use With | Wet/Dry Microfiber Mops |
Standards | LEED Applicable |
Features | Quick Connect Wet/Dry Frame |
Weight | 0.786 lbs |
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick Connect S-S Frame, Wet/Dry Mop 17w x 3d, Aluminum, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol (33200-00514)
- RECKITT Reckitt 85020 24Z Power Free Toilet Bowl Cleaner 24 Oz pack of 12 (85020 24Z)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb, Double, 9in H, Gray (1956191)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic (FGJ35500BL00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6 (RCPQ42600GR00CT)
- RUBBERMAID COMMERCIAL Sponge Mop, 12", Refillable Steel, PK 6 (RCP6435BZECT)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers