Shop All Utility Carts
Rubbermaid Commercial
Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb
Mfr # FG342488OWHT
Zoro # G3853884
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 34 in
- Overall Width 19 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG342488OWHT
- Zoro # G3853884
- UPC # 086876159516
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 34 in |
Overall Width | 19 in |
Handle Height | 37 3/4 in |
Caster Width | 1 in |
Lip Height | 1 in |
Shelf Width | 17 5/8 in |
Top Shelf Height | 37 3/4 in |
Shelf Length | 28 3/8 in |
Caster Dia. | 4" |
Top Shelf Lip Height | 1 in |
Shelf Lip Height | 1 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1 in |
Overall LxWxH | 34 in x 19 in x 38 in |
Shelf LxW | 28-3/8 in x 17-5/8 in |
Description
Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 200 lb, Shelf Length 28 3/8 in, Shelf Width 17 5/8 in, Top Shelf Height 37 3/4 in, Distance Between Shelves 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type (2) Raised, Handle Height 37 3/4 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Elastomer, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W4C2P3)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- Rubbermaid Commercial Utility Carts